Shop All Ratcheting Wrenches
Dynamic
Tools 3/8" Reversible Combination Ratcheting Wrench
Mfr # D076012
Zoro # G600874992
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8"
Product Information
- Brand Dynamic
- MFR # D076012
- Zoro # G600874992
- UPC # 67965081444
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 3/8" |
Description
Size: 3/8". Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15 angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446777)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 19/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46619)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- BETA 1/2”drive reversible ratchet with metal handle (009200893)
- Dynamic Ratcheting Wrenches