Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Torx® Head, T27 Long Bit, Chrome Finish Socket
Mfr # D006727
Zoro # G400844607
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size T27
Product Information
- Brand Dynamic
- MFR # D006727
- Zoro # G400844607
- UPC # 67965072749
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | T27 |
Description
Size: T27. Bit length (inches): 2.60. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-4)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- DYNAMIC Tools 1/2" Drive Torx® Head, T30 Bit Regular Length, Chrome Socket (D013330)
- DYNAMIC Tools 1/2" Drive Torx® Head, T50 Long Bit, Chrome Finish Socket (D013750)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D006410)
- TITAN SKT HEX BIT 1/2" DR 22MM (TL15622)
- Dynamic Sockets & Ratchets