Shop All Bit Sockets
Dynamic
Tools 3/8" Drive SAE Hex Head, 5/32" Long Bit, Chrome Finish Socket
Mfr # D006453
Zoro # G000844533
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/32"
Product Information
- Brand Dynamic
- MFR # D006453
- Zoro # G000844533
- UPC # 67965072657
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 5/32" |
Description
Size: 5/32". Bit length (inches): 2.60. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- 3M Disc Sander 20231, 2 in .5 HP, 1/pk (20231)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D006460)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D006410)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- Dynamic Sockets & Ratchets