Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket
Mfr # D006406
Zoro # G000844557
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6mm
Product Information
- Brand Dynamic
- MFR # D006406
- Zoro # G000844557
- UPC # 67965072596
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 6mm |
Description
Size: 6mm. Bit length (inches): 2.60. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN131-B1/2-B1/2-2-SW 2-Way Connector Clamp (131-B1/2-B1/2-2-SW)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- STANLEY Stanley STST17700 3-in-1 Tool Organizer (STST17700)
- ECONOLINE Plastic Nut (411146)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/8" Long Bit, Chrome Finish Socket (D006452)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket (D006009)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D006410)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- Dynamic Bit Sockets