Shop All Socket Extensions
Dynamic
Tools 3/8" Drive Extension 3" Long, Chrome Finish
Mfr # D005003
Zoro # G800870732
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3"
Product Information
- Brand Dynamic
- MFR # D005003
- Zoro # G800870732
- UPC # 67965072145
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Size | 3" |
Description
Length: 3". 3/8" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Knurled surface for easy mounting and removal from sockets and ratchets. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 3/8" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Rapid Optimum Charger (DC18RC)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- PROTO QUICK CHANGE RETRACT KNIFE (PO10-499)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- DYNAMIC Tools 1" Drive Chrome Extension, 16" Long (D024015)
- DYNAMIC Tools 1" Drive Chrome Extension, 8" Long (D024008)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- URREA Extension, 1/2"X30" (546430)
- Dynamic Sockets & Ratchets