Shop All Socket Sets
Dynamic
Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8"
Mfr # D010024
Zoro # G700844512
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D010024
- Zoro # G700844512
- UPC # 67965074798
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
This Dynamic D010024 Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set is an excellent addition to your toolbox. It contains the following 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", and 3/8". The drive type is hex. The socket set features a chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. This Dynamic D010024 Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set will help you get any job done quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -13')
- DRILLCO 60PC BRIGHT DRILL BIT SET #1-#60 (200B60)
- SCOTCH 3M™ Replacement Blade for C25 and C23 Dispensers, Silver, 1/Each (TD3MC25B)
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity (24)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm (D018015)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- Dynamic Sockets & Ratchets