Shop All Socket Sets
Dynamic
Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1"
Mfr # D010000
Zoro # G900844527
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Product Information
- Brand Dynamic
- MFR # D010000
- Zoro # G900844527
- UPC # 67965074552
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Shop By | Hot Buys |
Description
Upgrade your socket set with the DYNAMIC D010000 Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set. It contains a total of thirteen pieces that come in various sizes. The chrome finish offers superior resistance against corrosion while large laser etched markings improve size identification and differentiation between SAE and metric sizes. The knurled ring provides you with superior grip for easier removal of sockets from ratchets and attachments. You will want to own this Dynamic D010000 Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set if you are looking for high quality parts at an affordable price point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- DYNAMIC Tools 1/4" Drive 9 Piece 12 Point, Std Metric Socket Set, 4mm - 12mm (D004008)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm (D018015)
- DYNAMIC Tools 1/2" Drive 8 Piece Long SAE, Hex Socket Set, 1/4" - 3/4" (D018019)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Deep Socket Set (IR) (752046)
- Dynamic Socket Sets