Shop All Socket Sets
Dynamic
Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1"
Mfr # D010002
Zoro # G300844486
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Product Information
- Brand Dynamic
- MFR # D010002
- Zoro # G300844486
- UPC # 67965074576
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Shop By | Hot Buys |
Description
Contains: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1. Drive Type: 12 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, FRONT END PLATE (SDR-80)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/32 (C23848)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- Dynamic Socket Sets