Shop All Hand Ratchets
Dynamic
Tools 3/8" Drive 108-Tooth Chrome Ratchet
Mfr # D005309
Zoro # G500874962
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 7"
Product Information
- Brand Dynamic
- MFR # D005309
- Zoro # G500874962
- UPC # 67965114104
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Description
NoNo. of teeth: 108. Nickel plate mirror chrome finish for maximum resistance against corrosion. Convenient thumb operated reverse-switch mechanism. Low profile head design allows for great access in confined spaces. Sleek design, comfortable handle. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO WHEEL GUARD, 5 in (339204500)
- GRAY TOOLS 3/8" S2 T-handle Hex Key, 1000V Insulated (68624-I)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- DYNAMIC Tools 3/4" Drive Chrome Flex Handle, 19" Long (D019805)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- DYNAMIC Tools 3/8" Drive 48 Tooth Stubby Ratchet, 4-3/4" Long, Chrome Finish (D005307)
- DYNAMIC Tools 1/4" Drive Flex Handle, Chrome Finish, 6" Long (D001800)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- DYNAMIC 1/4" Dr Swivel Head 72 Tooth Ratchet, Chrome Comfort Handle, 6" Long (D001306)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish (40170)
- Dynamic Sockets & Ratchets