Shop All Tool Chests & Cabinets
Dynamic
Tools 36" Roller Cabinet With 8 Drawers
Mfr # D069307
Zoro # G700874748
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,182.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
Product Information
- Brand Dynamic
- MFR # D069307
- Zoro # G700874748
- UPC # 67965113442
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 8 |
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth opening and closing of drawers.. Easy to clean and scratch resistant powder coat paint finish. Drawer liners and top mat included. 2 Fixed and 2 Swivel 5" X 2" casters with 360 degree brake for easy movement of tool box even when heavily loaded. Tubular lock and key for maximum security. Heavy-duty steel construction for greater load bearing capacity and superior service life. Left and right side doors open and contain extra storage as well as hooks for hanging tools. Storage Capacity: 9,821 cu/in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 2-20 N·m sq drive 1/4 (96501002)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- BETA Socket Driver for Cross Head, PH2 (009000702)
- BOJO TOOLS Sticker-Gasket Scraper Tool (ATH-2-NGL)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000065)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- Dynamic Tool Chests & Cabinets