Shop All Bolt Cutters
Dynamic
Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity
Mfr # D091005
Zoro # G600874886
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36
Product Information
- Brand Dynamic
- MFR # D091005
- Zoro # G600874886
- UPC # 67965107779
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Size | 36 |
Description
Cutting Capacity-Soft RC15, Cutting Capacity-Medium RC31All steel tubular handles with rubber grips. Drop forged alloy tool steel jaws with precision ground cutting edges for maximum wear resistance. Toggle joint transforms 50 pounds of hand pressure on cutting edges of jaws. Screw-type adjustment realigns cutting edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- IDEAL Fish Tape, Formed Hook, 50 ft L, 1/8" Dia. (31-033)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- VULCAN Vulcan JL-WD-0636 Bolt Cutter, Chrome Vanadium Jaw, 36 in OAL (JL-WD-0636)
- Dynamic Knives, Cutters & Snips