Shop All Ball Peen Hammers
Dynamic
Tools 32oz Ball Pein Hammer, Hickory Handle
Mfr # D041029
Zoro # G800874662
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 32oz
Product Information
- Brand Dynamic
- MFR # D041029
- Zoro # G800874662
- UPC # 67965079144
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 32oz |
Description
Weight: 32oz. Features robust hickory handle. A metal wedge safely secures head to handle, permitting replacement of damaged handles. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- CLEVELAND Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04604)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- Dynamic Hammers and Striking Tools