Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 30" Pinch Bar, 1.17 Width Of Cut
Mfr # D056030
Zoro # G300874308
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30"
Product Information
- Brand Dynamic
- MFR # D056030
- Zoro # G300874308
- UPC # 67965079793
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 30" |
Description
Length: 30" (1.17 Width Of Cut). Made of premium steel and precision heat treated for maximum durability. Hex shaped body. Ideal for aligning, prying and positioning. Corrosion resistant black phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- SUNEX 1/2" Drive Impact Socket 6 (224UMD)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- DYNAMIC Tools 42" Wrecking Bar, 1.42 Width Of Cut (D056342)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- Dynamic Pullers and Separators