Shop All Bolt Cutters
Dynamic
Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity
Mfr # D091004
Zoro # G900874913
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30
Product Information
- Brand Dynamic
- MFR # D091004
- Zoro # G900874913
- UPC # 67965107762
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Size | 30 |
Description
Cutting Capacity-Soft RC15, Cutting Capacity-Medium RC31All steel tubular handles with rubber grips. Drop forged alloy tool steel jaws with precision ground cutting edges for maximum wear resistance. Toggle joint transforms 50 pounds of hand pressure on cutting edges of jaws. Screw-type adjustment realigns cutting edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- CRAFTSMAN Razor Blade Gasket Scraper (CMMT98329)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters 24" (KTI-57424)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- Dynamic Bolt Cutters