Shop All Impact Sockets
Dynamic
Tools 26MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025026
Zoro # G100870630
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 26 mm
Product Information
- Brand Dynamic
- MFR # D025026
- Zoro # G100870630
- UPC # 67965109087
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 26 mm |
Description
Size: 26mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN616S)
- DYNAMIC Tools 2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025364)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- Dynamic Impact Sockets