Shop All Ball Peen Hammers
Dynamic
Tools 24oz Ball Pein Hammer, Hickory Handle
Mfr # D041028
Zoro # G600874749
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24oz
Product Information
- Brand Dynamic
- MFR # D041028
- Zoro # G600874749
- UPC # 67965079137
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 24oz |
Description
Weight: 24oz. Features robust hickory handle. A metal wedge safely secures head to handle, permitting replacement of damaged handles. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6472E)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- AMPCO SAFETY TOOLS 32 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-412FG)
- Dynamic Ball Peen Hammers