Shop All Ball Peen Hammers
Dynamic
Tools 24oz Ball Pein Hammer, Fiberglass Handle
Mfr # D041023
Zoro # G600874701
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24oz
Product Information
- Brand Dynamic
- MFR # D041023
- Zoro # G600874701
- UPC # 67965079090
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 24oz |
Description
Weight: 24oz. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC187L)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- Dynamic Ball Peen Hammers