Shop All Impact Sockets
Dynamic
Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025384
Zoro # G900870526
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/4"
Product Information
- Brand Dynamic
- MFR # D025384
- Zoro # G900870526
- UPC # 67965108929
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-3/4" |
Description
Size: 2-3/4". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 pc Red Granite Carbide Hammer Drill Bit Set (5-Piece) (DMARG1220-S5)
- ATD TOOLS ATD Tools ATD-4401 13 Pc. 6-Point Deep Impact Socket Set (ATD-4401)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- STANLEY 3/8 Hex Arbor Fits Hole Saw 1-1/4 -6 (373003)
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025065)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 43mm Deep Length, Impact Socket (D020243)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025366)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025580)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Standard Depth, Black Oxide (J7430S)
- Dynamic Impact Sockets