Shop All Impact Sockets
Dynamic
Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025368
Zoro # G800870626
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/8"
Product Information
- Brand Dynamic
- MFR # D025368
- Zoro # G800870626
- UPC # 67965108820
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-1/8" |
Description
Size: 2-1/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN28)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/8" Standard Length, Impact Socket (D014312)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 28mm Standard Length, Impact Socket (D020028)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Deep Depth, Black Oxide (J7330)
- Dynamic Sockets & Ratchets