Shop All Impact Sockets
Dynamic
Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025566
Zoro # G300874407
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/16"
Product Information
- Brand Dynamic
- MFR # D025566
- Zoro # G300874407
- UPC # 67965109483
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-1/16" |
Description
This Dynamic D025566 Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket is the ideal solution for your everyday impact socket needs. It is designed to be corrosion resistant with a black phosphate finish. Measuring 2-1/16", it has large laser etched markings that improve size identification and provide differentiation between SAE and metric sizes. The socket meets ANSI standards. Make sure you have this Dynamic D025566 Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket on hand for everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- TUNGALOY Shell/Head Reaming Tool, HRM-0.7500-BL-T7 (5650544)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- Dynamic Sockets & Ratchets