Shop All Dead Blow Hammers
Dynamic
Tools 1lb Dead Blow Hammer, Fiberglass Handle
Mfr # D041065
Zoro # G900874739
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1lbs
Product Information
- Brand Dynamic
- MFR # D041065
- Zoro # G900874739
- UPC # 67965079298
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Details
Weight | 1lbs |
Description
Weight: 1lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Head design reduces rebound, conserving the energy of each strike. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Club Hammer (ECH-412X)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- PERFORMANCE TOOL Wilmar PMM7264 64 Oz. Hi-Viz Dead Blow Hammer with 18.5 in. Handle (PMM7264)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- HHIP 4 Lb Dead Blow Hammer (7080-0294)
- TEKTON 39 oz. Dead Blow Hammer (HDB30039)
- Dynamic Hammers and Striking Tools