Shop All Ratcheting Wrenches
Dynamic
Tools 19mm Stubby Flex Head Ratcheting Wrench
Mfr # D076319
Zoro # G500874580
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19mm
Product Information
- Brand Dynamic
- MFR # D076319
- Zoro # G500874580
- UPC # 67965081826
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 19mm |
Description
Size: 19mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Nicholson Chainsaw File (02229B)
- MAKITA 16 Gauge Nibbler (JN1601)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- APEX TOOL GROUP Bit (328-PX)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- TEKTON 12 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26412)
- Dynamic Wrenches