Shop All Hex Keys
Dynamic
Tools 1/8" Loop Handle Hex Key, 9" Long
Mfr # D043404
Zoro # G200874279
original price:
$3.59
18% off
new price: $2.94
/ea
Sold in multiples of 2 for $5.88
$5.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 in
- Shop By Hot Buys
Product Information
Dimensions
Size | 1/8 in |
Details
Shop By | Hot Buys |
Description
Size: 1/8". Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- H & H INDUSTRIAL PRODUCTS Dasqua 80/120mm Open Head Protractor (1012-1005)
- MAKITA Fixed Base (193103-8)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (667)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- Dynamic Hex Keys & Hex Key Sets