Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 16" Pinch Bar, .98 Width Of Cut
Mfr # D056016
Zoro # G300874353
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16"
Product Information
- Brand Dynamic
- MFR # D056016
- Zoro # G300874353
- UPC # 67965079762
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 16" |
Description
Length: 16" (.98 Width Of Cut). Made of premium steel and precision heat treated for maximum durability. Hex shaped body. Ideal for aligning, prying and positioning. Corrosion resistant black phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/32 (49722)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35830)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- DYNAMIC Tools 12" Pry Bar With Comfort Handle (D056412)
- DYNAMIC Tools 54" Heavy Duty Crow Bar (D056214)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- DYNAMIC Tools 30" Pinch Bar, 1.17 Width Of Cut (D056030)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- Dynamic Nail Pullers, Wrecking and Pry Bars