Shop All Mallets
Dynamic
Tools 1.5lb Rubber Mallet, Hickory Handle
Mfr # D041001
Zoro # G000874295
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5lbs
Product Information
Details
Weight | 1.5lbs |
Description
Weight: 1.5lb. Features robust hickory handle. Firm rubber head delivers a softened strike protecting objects from damage. Ideal for use in construction, woodworking, metal working applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hand Impact Driver Set, 3/8 in Drive, Black Oxide, 13-Piece (JHANDIM)
- EUROBOOR Auto Arbor MT3 - 3/4 inch Weldon (IMC.3Q)
- MONTI BRISTLE BLASTER Ball Bearing (10MT30536)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- DYNAMIC Tools 1lb Rubber Mallet, Hickory Handle (D041000)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- GREAK NECK SAW Rubber Mallet (HRM16)
- BIG HORN 24 oz Rubber Mallet with Fiberglass Handle (19299)
- GARLAND MFG CO Size 1 Rawhide Mallet (311-11001)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- FREEMAN RPDX50M Flooring Nailer Fiberglass Handle Replacement Mallet (RPDX50M)
- Dynamic Hammers and Striking Tools