Shop All Impact Sockets
Dynamic
Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025330
Zoro # G500870506
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15/16"
Product Information
- Brand Dynamic
- MFR # D025330
- Zoro # G500870506
- UPC # 67965108639
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 15/16" |
Description
Size: 15/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- MILWAUKEE TOOL Ratchet and Battery Kit (2557-20, 48-59-2440)
- DYNAMIC Tools 2-15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025387)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- DYNAMIC Tools 38MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025038)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D014348)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025366)
- DYNAMIC Tools 54MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025054)
- CAPRI TOOLS 3/8 in Drive 11 mm 6-Point Metric Deep Impact Socket (5-3211)
- Dynamic Sockets & Ratchets