Shop All Ratcheting Wrenches
Dynamic
Tools 14mm Reversible Combination Ratcheting Wrench
Mfr # D076114
Zoro # G900874326
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14mm
Product Information
- Brand Dynamic
- MFR # D076114
- Zoro # G900874326
- UPC # 67965081574
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 14mm |
Description
Size: 14mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 8LB FBG Splitting Maul (TJR-8SOF-C)
- KETT TOOL 2-1/2X80 Saw Blades 157-68 (157-68)
- CRESCENT LUFKIN 3/8" x 100' Steel Construction Long Tape (ST100-07)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- Dynamic Ratcheting Wrenches