Shop All Screwdrivers
Dynamic
Tools 1/4" Slotted Stubby Screwdriver, Comfort Grip Handle
Mfr # D062007
Zoro # G000874929
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D062007
- Zoro # G000874929
- UPC # 67965080348
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
Blade length (inches): 1.50. Tip size: 1/4. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 41 Piece Machine Screw / Fractional Tap and Die Super Set (24606)
- PROTO Soft Face Hammer, 13 oz., 13-21/64" L (J1360)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (661)
- Dynamic Screwdrivers