Shop All Combination Wrench Sets
Dynamic
Tools 14 Piece Metric Combination Wrench Set With Foam Tool Organizer
Mfr # D105108
Zoro # G000871331
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D105108
- Zoro # G000871331
- UPC # 67965107380
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Set Includes 13 metric combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 mm and foam tray organizer. Foam insert, precisely created using CNC routers, provide a tight fit for each tool in the set, keeping them neatly organized. Each tool slot is marked making tool identification quick and easy.Master SetsField Technician Sets. All foam inserts are made using 3D design and two layers of high-density foam in contrasting colors (black and orange). The orange color acts as a visual indicator so you can spot missing tools quickly. Tray measures 11.2" (L) x 1.5" (H) x 13.2" (W) and fits in most standard size toolbox drawers. Meets ANSI standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 8-1/2 in Overall L (31-003902)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16604)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x5 (CFE232K)
- DYNAMIC Tools 19Pcs Metric Combo Wrench Set, Contractor Series, Satin, 6mm-24mm (D074223)
- DYNAMIC Tools 16Pcs SAE Combo Wrench Set, Contractor Series, Satin, 1/4"-1-1/4" (D074221)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- DYNAMIC Tools 11Pcs Metric Combo Wrench Set, Contractor Series, Satin, 9mm-19mm (D074224)
- DYNAMIC Tools 24Pcs SAE & Metric Chrome Combo Wrench Set W/ Foam Tool Orgnzr (D096004-FT5T)
- DYNAMIC Tools 14 Piece SAE Combination Wrenches Set With Foam Tool Organizer (D105107)
- MILWAUKEE TOOL 7 pc. Metric Combination Wrench Set (48-22-9507)
- Dynamic Wrenches