Shop All Hand Ratchets
Dynamic
Tools 1/4" Drive 108-Tooth Chrome Ratchet
Mfr # D001309
Zoro # G500874795
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 5"
Product Information
- Brand Dynamic
- MFR # D001309
- Zoro # G500874795
- UPC # 67965114098
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5" |
Description
NoNo. of teeth: 108. Nickel plate mirror chrome finish for maximum resistance against corrosion. Convenient thumb operated reverse-switch mechanism. Low profile head design allows for great access in confined spaces. Sleek design, comfortable handle. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433714)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- WRIGHT TOOL Attachment 1/2"Dr Imp Transmission Exten (4910)
- KO-KEN Bit Socket set 1/8-1/2 Hex 200mm 8 pieces 3/8 Sq. Drive (RS3010A/8-L50)
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- DYNAMIC Tools 1/2" Drive 108-Tooth Chrome Ratchet (D012309)
- DYNAMIC Tools 1/4" Drive Stubby 48 Tooth Ratchet, Chrome Finish, 3.5" Long (D001307)
- DYNAMIC Tools 1/4" Drive Flex Handle, Chrome Finish, 6" Long (D001800)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80280)
- Dynamic Hand Ratchets