Shop All Ratcheting Wrenches
Dynamic
Tools 13mm Stubby Flex Head Ratcheting Wrench
Mfr # D076313
Zoro # G600874558
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13mm
Product Information
- Brand Dynamic
- MFR # D076313
- Zoro # G600874558
- UPC # 67965081765
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 13mm |
Description
Size: 13mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KRAFT TOOL Swedish Stainless Steel Trowel, 14"x5 (PL574)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6502)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (357405)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- WILLIAMS Williams Enclosed Head Ratchet, 10-1/2", 3/8" Dr. (B-52EHLA-TH)
- Dynamic Ratcheting Wrenches