Shop All Ratcheting Wrenches
Dynamic
Tools 12mm Reversible Combination Ratcheting Wrench
Mfr # D076112
Zoro # G500874283
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12mm
Product Information
- Brand Dynamic
- MFR # D076112
- Zoro # G500874283
- UPC # 67965081550
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 12mm |
Description
Size: 12mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- KETT TOOL Electric Heavy Duty Scissor Shears KD-441 (KD-441)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 5/16" Reversible Combination Ratcheting Wrench (D076010)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- DYNAMIC Tools 8mm Reversible Combination Ratcheting Wrench (D076108)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- GEARWRENCH 9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86646)
- Dynamic Wrenches