Shop All Sledges
Dynamic
Tools 12lb Sledge Hammer, Fiberglass Handle
Mfr # D041044
Zoro # G200874804
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 12lbs
Product Information
Details
Weight | 12lbs |
Description
Weight: 12lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- ESTWING 2lbs Drilling Hammer with Hickory Wood Handle, 11" (EDH-211W)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- DYNAMIC Tools 10lb Sledge Hammer, Fiberglass Handle (D041043)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- KRAFT TOOL Double-Faced Sledge Hammer, 10 lb. (GG640)
- Dynamic Hammers and Striking Tools