Shop All Combination Wrench Sets
Dynamic
Tools 12 Piece SAE Combo Wrench Set, Mirror Chrome, 1/4" - 15/16"
Mfr # D074202
Zoro # G700871358
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D074202
- Zoro # G700871358
- UPC # 67965081406
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Contains: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. Drive Type: 12 Point. 15° angled open and 15° offset boxed end. Meets ANSI standards. Packaged in: Canvas roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- PORTER-CABLE Wrench (692900)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- DYNAMIC Tools 11Pcs Metric Combo Wrench Set, Contractor Series, Satin, 9mm-19mm (D074224)
- DYNAMIC Tools 16Pcs SAE Combo Wrench Set, Contractor Series, Satin, 1/4"-1-1/4" (D074221)
- DYNAMIC Tools 14 Piece SAE Combination Wrenches Set With Foam Tool Organizer (D105107)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- DYNAMIC Tools 19Pcs Metric Combo Wrench Set, Contractor Series, Satin, 6mm-24mm (D074223)
- DYNAMIC Tools 24Pcs SAE & Metric Chrome Combo Wrench Set W/ Foam Tool Orgnzr (D096004-FT5T)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- Dynamic Wrenches