Shop All Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket
Mfr # D013460
Zoro # G200844586
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/16"
Product Information
- Brand Dynamic
- MFR # D013460
- Zoro # G200844586
- UPC # 67965075191
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 5/16" |
Description
Size: 5/16". Bit length (inches): 2.44. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- CAPRI TOOLS 1/4 in Drive 7/16 in 6-Point SAE Deep Impact Socket (CP51257)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- DYNAMIC Tools 3/8" Drive Torx® Head, T30 Long Bit, Chrome Finish Socket (D006730)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- KD TOOLS Hex Bit Socket, SAE/Metric, 3/8"Dr, 7/32" (80418)
- Dynamic Bit Sockets