Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket
Mfr # D014608
Zoro # G200844661
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D014608
- Zoro # G200844661
- UPC # 67965111653
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 1/4" |
Description
Size: 1/4". Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File - Boxed (03566NN)
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- ZORO SELECT NC Spotting Drills, Size 1/8 in., TiAlN (402-125140B)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/64 (49711)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket (D014707)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T27, Bit Impact Socket (D014827)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T55, Bit Impact Socket (D014855)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- WILLIAMS Williams Impact Hex Bit Socket, 3/4" D, 27mm (JHW35827)
- Dynamic Impact Bit Sockets