Shop All Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket
Mfr # D013066
Zoro # G200844555
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
Product Information
- Brand Dynamic
- MFR # D013066
- Zoro # G200844555
- UPC # 67965075009
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 1/2" |
Description
Size: 1/2". Bit length (inches): 0.94. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/16 (C20760)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- KD TOOLS 3/8" Drive Hex Impact Socket Set, Metric, 7 pcs (84912)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 1/2"R (CF103)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Long Bit, Chrome Finish Socket (D013417)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket (D006009)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- Dynamic Bit Sockets