Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket
Mfr # D013008
Zoro # G600844575
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
Product Information
- Brand Dynamic
- MFR # D013008
- Zoro # G600844575
- UPC # 67965074903
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 8mm |
Description
Size: 8mm. Bit length (inches): 0.94. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- MELIN TOOL CO Countersnk, Extnded Lngth, HSS, 1-F, 82 deg. (HS1EL-1-82)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 5/32" Bit Standard Length, Chrome Socket (D006053)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- TITAN SKT T-55 TORX BIT (TL68955)
- Dynamic Bit Sockets