Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket
Mfr # D014706
Zoro # G100844662
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D014706
- Zoro # G100844662
- UPC # 67965111738
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 6mm |
Description
Size: 6mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 9/16", Bit Impact Socket (D014618)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16", Bit Impact Socket (D014610)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- URREA 1/2" drive torx bit impact socket T45 (744145W)
- Dynamic Sockets & Ratchets