Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish Socket
Mfr # D013419
Zoro # G700844567
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19mm
Product Information
- Brand Dynamic
- MFR # D013419
- Zoro # G700844567
- UPC # 67965075177
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 19mm |
Description
The Dynamic D013419 Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish is a quality bit socket. It measures 2.44". The 19mm hex head features a chrome finish for maximum resistance against corrosion and laser etched markings that improve size identification and differentiation between SAE and metric sizes. Meets ANSI standards. This Dynamic D013419 Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish will not let you down on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 5/16-24 (ZTP51624)
- ADJUSTABLE CLAMP Medium-Duty Expandable Bar Clamp, 300 lb, 12 in Max Opening Size, 3-3/8 in D Throat (33412)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 7/32" Bit Standard Length, Chrome Socket (D006056)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket (D006009)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- Dynamic Sockets & Ratchets