Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket
Mfr # D013019
Zoro # G600844629
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19mm
Product Information
- Brand Dynamic
- MFR # D013019
- Zoro # G600844629
- UPC # 67965074958
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 19mm |
Description
When you need reliable bit sockets, choose the Dynamic D013019 Tools 1/2" Drive Metric Hex Head. The bit sockets feature a laser etched marking system that makes size identification easy and provides differentiation between SAE and metric sizes. They also have a knurled ring for improved grip. These socket bits are designed to meet ANSI standards. Dynamic's D013019 Tools 1/2" Drive Metric Hex Head is the bit socket set you can rely on to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (16210)
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 5/32" Bit Standard Length, Chrome Socket (D006053)
- DYNAMIC Tools 1/2" Drive Torx® Head, T50 Long Bit, Chrome Finish Socket (D013750)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- Dynamic Sockets & Ratchets