Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 17mm Long Bit, Chrome Finish Socket
Mfr # D013417
Zoro # G500844613
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17mm
Product Information
- Brand Dynamic
- MFR # D013417
- Zoro # G500844613
- UPC # 67965075160
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 17mm |
Description
Size: 17mm. Bit length (inches): 2.44. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack (48-11-2411)
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set (55198)
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- KENNEDY Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H (K24B)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket (D013408)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- POWERBUILT 3/8" Drive T-30 Star Bit Socket (641691)
- Dynamic Bit Sockets