Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 14MM, Bit Impact Socket
Mfr # D014714
Zoro # G300844660
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D014714
- Zoro # G300844660
- UPC # 67965111783
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 14mm |
Description
Size: 14mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 5/8 " L.60 mm (03450036)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #9 (44479)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T45, Bit Impact Socket (D014845)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- BOSCH Impact Driver Bits, Torx(TM), T30, PK10 (ITT301B)
- Dynamic Sockets & Ratchets