Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 10mm Bit Std Length, Chrome Socket
Mfr # D013010
Zoro # G500844576
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10mm
Product Information
- Brand Dynamic
- MFR # D013010
- Zoro # G500844576
- UPC # 67965074910
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 10mm |
Description
Size: 10mm. Bit length (inches): 0.94. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- PROTO Dead Blow Hammer, 28 oz., 12-3/4" (J57-532)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- Dynamic Bit Sockets