Shop All Impact Socket Extensions
Dynamic
Tools 1/2" Drive Extension 10" Long, Impact
Mfr # D012060
Zoro # G800870527
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
Product Information
- Brand Dynamic
- MFR # D012060
- Zoro # G800870527
- UPC # 67965085473
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 10" |
Description
Length: 10". 1/2" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1/2" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 3/4" (M20) x M38 (764419-4)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- GENERAL TOOLS Tap Wrench, Ratcheting, Rev, 12 to 1/2 In (162R)
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- ASTRO PNEUMATIC Torque Limiting Extension And Protective Impact Socket Combo Set, Metric, 8 pcs, Various L (78818)
- Dynamic Sockets & Ratchets