Shop All Impact Bit Socket Sets
Dynamic
Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set
Mfr # D018101
Zoro # G800844665
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D018101
- Zoro # G800844665
- UPC # 67965111622
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Description
The Dynamic D018101 Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set is the perfect addition to your toolbox. It comes with ten pieces of socket sizes T25, T27, T30, T40, T45, T50, T55, T60, T70 and T80. This one-piece construction makes the sockets stronger than most competitors' tools. The high visibility size markings help you select the right socket more easily. Corrosion resistant black oxide finish helps prevent rusting or corrosion for longer life. With the Dynamic D018101 Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set in your toolbox you will be ready for any job that comes your way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4in Ball End T-Handle (13112)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (15207)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- DYNAMIC Tools 1/2" Drive 8 Piece Metric Hex Head Bit Impact Socket Set (D018103)
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- TEKTON 1/2 in Drive Triple Square Impact Bit Socket Set with Rail, 9-Piece (M6-M12, MT14-MT18) (SIB92103)
- SUNEX ® Tools 1/2 in. Drive 20-Piece Master Impact Hex Set (2637)
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT set INHEX sockets 13-pcs. (96231501)
- Dynamic Sockets & Ratchets