Shop All Locking Clamps
Dynamic
Tools 11" Locking Clamp With Swivel Pads
Mfr # D055309
Zoro # G400874956
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11"
Product Information
- Brand Dynamic
- MFR # D055309
- Zoro # G400874956
- UPC # 67965083707
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Size | 11" |
Description
Size: 11". Unique release lever design prevents painful accidental pinching of hands and fingers. Nickel plated finish for corrosion resistance. Unique release lever design eliminates painful accidental hand pinch. Two knurled swivel pads allow a non-slip parallel clamping on tapered surfaces without any damage to the piece. Adjustable thumbscrew quickly sets the jaw capacity for a wide variety of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-108)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1090)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip, PK 6 (B303-D6)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- IRWIN Locking Panel Clamp, 9" (251)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- Dynamic Locking Clamps