Shop All Slip Joint Pliers
Dynamic
Tools 10" Slip Joint Pliers, Comfort Grip Handle
Mfr # D055009
Zoro # G600874565
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
Product Information
- Brand Dynamic
- MFR # D055009
- Zoro # G600874565
- UPC # 67965079465
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Size | 10" |
Description
Size: 10". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-20 NF (1445)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- DYNAMIC Tools 8" Slip Joint Pliers, Comfort Grip Handle (D055008)
- DYNAMIC Tools 6 Piece Joint Welding Pliers Set (D055416)
- DYNAMIC Tools 6" Slip Joint Pliers, Comfort Grip Handle (D055007)
- GEARWRENCH 6" PITBULL Dipped Handle Slip Joint Pliers (82174)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- KNIPEX TwinGrip Pliers, 8 (82 02 200)
- STECK MANUFACTURING Right Angle Sure Grip Trim Clip Plier (21725)
- Dynamic Pliers