Shop All Hand Files and Rasps
Dynamic
Tools 10" Flat Hand File, Bastard Cut
Mfr # D094002
Zoro # G800875096
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
Product Information
- Brand Dynamic
- MFR # D094002
- Zoro # G800875096
- UPC # 67965083875
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Description
Length: 10". Cut: Bastard. Cut Type: Double Cut. Ideal for fast removal of metal. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex End Socket Bit Set, Metric, 9 pcs (30298)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- BOSCH Dremel 71008 160 Pc AllPurpose Accessory Kit (710-08)
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- DYNAMIC Tools 8" Mill Hand File, Bastard Cut (D094201)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- Dynamic Hand Files and Rasps