Shop All Screwdrivers
Dynamic
Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle
Mfr # D062104
Zoro # G600874930
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #1
Product Information
- Brand Dynamic
- MFR # D062104
- Zoro # G600874930
- UPC # 67965080461
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #1 |
Description
Size: #1. Blade length (inches): 1.50. Shank size (inches): 0.20. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483161)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (477057)
- STEEL CITY TROWELS BY BON Bon 67-281 Pool Trowel, Razor Stainless, 18 X 4, Comfort Grip (67-281)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools T20 Torx Screwdriver, Comfort Grip Handle (D062309)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools #2 Square Recess Screwdriver, Comfort Grip Handle (D062203)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (667)
- Dynamic Screwdrivers and Nutdrivers